Beli Bor Dowel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ONISHI Mata Bor Dowel No 22 Hexagonal
    Mulai

    Rp149.900

    ONISHI Mata Bor Dowel No 22 Hexagonal
    Deskripsi:
    For dowel hole machining
    atribut:
    • Applicable Model: Electric drill, impact driver (9.6V or more), drill driver (9.6V or more)
    • Maximum Drilling Depth (mm): 11.5 (Applicable dowel length 10mm)
    • Overall Length (mm): 60
    • Chuck Diameter (mm): 6.35 (hexagonal axis)
    • Shank: Hex shaft 6.35mm
  2. ALPEN Mata Bor Dowel
    Mulai

    Rp79.900

    ALPEN Mata Bor Dowel
    Deskripsi:
    -Drill for wood with heat resistance up to 250°C. For drilling in soft and hard wood.-Work Material: Wood.
  3. Niigata Seiki (SK) Set Mata Bor Dowel
    Mulai

    Rp209.900

    Niigata Seiki (SK) Set Mata Bor Dowel
    atribut:
    • Material: Chrome vanadium (Cr - V)
    • Tip Shape: Round shank
  4. ALPEN Dowel Drill HSS Cobalt
    Mulai

    Rp199.900

    ALPEN Dowel Drill HSS Cobalt
    atribut:
    • Compatible Model: Electric Drill
  5. ALPEN Mata Bor Dowel HSS
    Mulai

    Rp169.900

    ALPEN Mata Bor Dowel HSS
    Deskripsi:
    -Drill for wood with heat resistance up to 450°C. For drilling in soft and hard wood.-Work Material: Wood.
  6. Star-M Drill Stand (Dudukan Mesin Bor)
    Mulai

    Rp1.399.900

    Star-M Drill Stand (Dudukan Mesin Bor)
    Deskripsi:
    -The angle can be adjusted freely, so it is optimum for drilling perpendicular holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-Chuck Handle
    atribut:
    • Compatible drill: Total length 210mm, shank diameter 1.5 to 10mm
    • Accessories: Chuck Handle
    • Purpose of Use: For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels (wooden plugs)and padlock holes.
  7. BOSCH Mata Bor Kayu Brad Point
    Mulai

    Rp18.900

    BOSCH Mata Bor Kayu Brad Point
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  8. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  9. Star-M Drill Stand
    Mulai

    Rp2.899.900

    Star-M Drill Stand
    atribut:
    • Size (mm): 3
    • Wide of Slide bar: 80
    • Inner Diameter of Base: 57
    • Shank Shape: 6.35
  10. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  11. Star-M Mata Bor Kayu Auger Power Drill
    Mulai

    Rp289.900

    Star-M Mata Bor Kayu Auger Power Drill
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  12. Eibenstock Diamond Core Drill
    Mulai

    Rp11.999.900

    Eibenstock Diamond Core Drill
    Deskripsi:
    Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companies
    atribut:
    • Rated Voltage (V): 230
  13. ONISHI Plug Marker
    Mulai

    Rp109.900

    ONISHI Plug Marker
    Deskripsi:
    -Used as a joint for 2 materials.-Determines the position of the dowel hole on the wood to drill accurately.-For positioning dowel holes.
  14. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  15. Star-M HSS Plug Cutter
    Mulai

    Rp719.900

    Star-M HSS Plug Cutter
    atribut:
    • Material: High speed steel (HSS)
    • Dowel Maximum Length (mm): 25
    • Shank Diameter (mm): 6.35
    • Compatible drills: Impact drivers and electric drills
    • Purpose of Use: Work material: Wood, hardwood.
    • Total Length (mm): 74
  16. TRUSCO Roll Pin
    Mulai

    Rp119.900

    TRUSCO Roll Pin
    atribut:
    • Finishing Material: SK5,HRC45 to 50 / Black Film
  17. Star-M HSS Cuntersink
    Mulai

    Rp469.900

    Star-M HSS Cuntersink
    Deskripsi:
    -Drilling a pilot hole for a countersunk screw and countersinking can be done at the same time.-Dowel(wooden plug)holes and pilot holes can be drilled at the same time, with the dowels(wooden plugs)created with No. 58X HSS Plug Cutter fitting perfectly in-Work material: Wood, hardwood.
    atribut:
    • Total Length: 80mm
    • Shank Diameter: 6.35mm
  18. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  19. YOKOTA Air Impact Wrench for Car Maintenance
    Mulai

    Rp13.999.900

    YOKOTA Air Impact Wrench for Car Maintenance
    Deskripsi:
    -Built in regulator, so can be used in a wide range of applications.-Has high durability because it is designed for use in production sites.-By adopting S-Anvil (stopper ring type anvil), a socket can be detached without using a socket pin.-1 hammer mecha-Car maintenance.-Touch Joint
    atribut:
    • Hose Mounting Port: Rc1/4
    • Accessories: Touch Joint
    • Exhaust: Forward
    • Hammer Type: 1 Hammer
Daftar Harga Bor Dowel Terbaru March 2026
ONISHI Mata Bor Dowel No 22 HexagonalRp149.900
ALPEN Mata Bor DowelRp79.900
Niigata Seiki (SK) Set Mata Bor DowelRp209.900
ALPEN Dowel Drill HSS CobaltRp199.900
ALPEN Mata Bor Dowel HSSRp169.900
Star-M Drill Stand (Dudukan Mesin Bor)Rp1.399.900
BOSCH Mata Bor Kayu Brad PointRp18.900
BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)Rp339.900
Star-M Drill StandRp2.899.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)